V-ring (V) 375 L - ozone resistant (OZB) - vulcanised in form (FORM)
Min. diameter | 365 mm |
---|---|
Max diameter | 385 mm |
Material | NBR |
Logistic Weight | 46 g |
---|---|
Min. diameter | 365 mm |
Max diameter | 385 mm |
Material | NBR |
Width | 10.5 mm |
Execution | VL |
Usually arrives within 14 working days