DICHTOMATK 123503 NITRILE V-RING VRING45A


V-ring standard

References
dichtomatik:V 45 A NBR 60 OZB FORM
rubix:168A5852
manufacturer :123503
brand logo
brand logo
Technical specifications
Min. diameter40 mm
Max diameter45 mm
MaterialNBR
See all Specifications

Product details : DICHTOMATK 123503 NITRILE V-RING VRING45A


Water deflectors (V-rings) protect sealing elements against grease, oil or water spray, as well as dust and other media. Freudenberg Sealing Technologies offers water deflectors in various designs that can be used for low load up to heavy-duty areas of application, for example, the new Merkel Enviromatic deflector. They function axially, meet the high requirements and are easy to mount, as well as being suitable even in case of high deflection.

Technical specifications


Attributes
Logistic Weight4 g
Min. diameter40 mm
Max diameter45 mm
MaterialNBR
Width9 mm
ExecutionVA
Show UNSPSC/ECL@SS
£ 19.72 excl. VAT
/ 25 pieces
£ 23.66 incl. VAT
  • In stock: Next day delivery