Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
DICHTOMATK 67049455 VITON V-RING VRING30AVITON
DICHTOMATK 67049455 VITON V-RING VRING30AVITON
V-ring (V) 30 A - vulcanised in form (FORM)
References
dichtomatik:
V 30 A FKM 60 FORM
rubix:
167A4790
manufacturer :
49455
Technical specifications
Min. diameter
27
mm
Max diameter
35
mm
Material
FKM
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : DICHTOMATK 67049455 VITON V-RING VRING30AVITON
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
Logistic Weight
3
g
Min. diameter
27
mm
Max diameter
35
mm
Material
FKM
Height
6
mm
Width
4.7
mm
Execution
VA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.07
excl. VAT
/
Each
£
4.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DICHTOMATK NITRILE V-RING VRING60A
DICHTOMATK 67038226 VITON V-RING VRING30SVITON
DICHTOMATK NITRILE V-RING VRING120S
DICHTOMATK 123509 NITRILE V-RING VRING75A
DICHTOMATK 123517 NITRILE V-RING VRING130A
DICHTOMATK 67123636 NITRILE V-RING VRING199S
DICHTOMATK 123534 NITRILE V-RING VRING450A
DICHTOMATK 123625 NITRILE V-RING VRING95S
DICHTOMATK 67123575 NITRILE V-RING VRING180L
DICHTOMATK VRING200A
DICHTOMATK 36931 VITON V-RING VRING40AVITON
DICHTOMATK 37455 VITON V-RING VRING65AVITON
DICHTOMATK 123620 NITRILE V-RING VRING70S
SKF 110 VA R V RING SEAL
DICHTOMATK 123626 NITRILE V-RING VRING100S