DICHTOMATK 21553 VITON V-RING VRING110SVITON
V-ring (V) 110 S - vulcanised in form (FORM)
See technical informationSee documentsReferences
Dichtomatik:67021553
Rubix:167A3751
Manufacturer :67021553

Documents
Product details : DICHTOMATK 21553 VITON V-RING VRING110SVITON
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 44 g |
|---|---|
| Min. diameter | 99 mm |
| Max diameter | 113 mm |
| Material | fkm/fpm |
| Execution | vs |
Show UNSPSC/ECL@SS
£ 18.35 excl. VAT
/ Each
£ 22.02 incl. VAT
- Usually arrives within 14 working days
