SKF 60VAR NITRILE V RING


V-Ring VA

References
skf:60 VA R
rubix:236A1058
manufacturer :377665
ean:7316574267286
brand logo
brand logo
Technical specifications
Min. diameter58 mm
Max diameter63 mm
MaterialNBR
See all Specifications

Product details : SKF 60VAR NITRILE V RING


V-ring seals (V-rings) are all-rubber, axial shaft seals. They offer an easy-to-install solution for rotating shaft applications, including use as a secondary seal in highly contaminated environments. The VA design includes a standard cross section with a straight back side face. Being the most common type of V-rings, VA seals are typically used to protect bearing arrangements in gearboxes, electric motors and drives.

Strengths

•Easy to install
Cost-effective
Reliable contamination exclusion
If not in stock alternatives can be produced by SKF SEAL JET systems

Applications

Easy-to-Install Solution For Rotating Shaft

Technical specifications


Attributes
Logistic Weight12,3 g
Min. diameter58 mm
Max diameter63 mm
MaterialNBR
Height5 mm
Width9 mm
ExecutionVA
Show UNSPSC/ECL@SS
£ 2.88 excl. VAT
/ Each
£ 3.46 incl. VAT
  • Usually arrives within 14 working days