Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
SKF 80VA V V-RING SEAL
SKF 80VA V V-RING SEAL
V-Ring VA
References
skf:
80 VA V
rubix:
245A5606
manufacturer :
377725
ean:
7316574264339
Technical specifications
Min. diameter
80
mm
Material
FKM
See all Specifications
Product details
Technical specifications
Product details : SKF 80VA V V-RING SEAL
Technical specifications
Attributes
Logistic Weight
24,5
g
Min. diameter
80
mm
Material
FKM
Height
98
mm
Width
9
mm
Execution
VA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.11
excl. VAT
/
Each
£
34.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK 67035610 VITON V-RING VRING85AVITON
DICHTOMATK 36931 VITON V-RING VRING40AVITON
DICHTOMATK 22379 VITON V-RING VRING50AVITON
DICHTOMATK 123610 NITRILE V-RING VRING30S
DICHTOMATK 123524 NITRILE V-RING VRING199A
DICHTOMATK 123520 NITRILE V-RING VRING160A
DICHTOMATK 67123584 NITRILE V-RING VRING375L
DICHTOMATK NITRILE V-RING VRING550A
DICHTOMATK 67062141 VITON V-RING VRING32AVITON
SKF 80 VA R V-RING SEAL
DICHTOMATK 123625 NITRILE V-RING VRING95S
DICHTOMATK 67035010 V RING VRING950A
DICHTOMATK 123624 NITRILE V-RING 90S
DICHTOMATK 67036554 VITON V-RING VRING25SVITON
DICHTOMATK NITRILE V-RING VRING120S