Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
DICHTOMATK 36556 VITON V-RING VRING60SVITON
DICHTOMATK 36556 VITON V-RING VRING60SVITON
V-ring (V) 60 S - vulcanised in form (FORM)
References
dichtomatik:
V 60 S FKM 60 FORM
rubix:
167A4626
manufacturer :
36556
Technical specifications
Min. diameter
54
mm
Max diameter
64
mm
Material
FKM
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : DICHTOMATK 36556 VITON V-RING VRING60SVITON
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
Logistic Weight
12
g
Min. diameter
54
mm
Max diameter
64
mm
Material
FKM
Width
13
mm
Execution
VS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.52
excl. VAT
/
Each
£
7.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DICHTOMATK 123517 NITRILE V-RING VRING130A
SKF 50 VA V V-RING SEAL CR400504
DICHTOMATK 123587 NITRILE V-RING VRING450L
SKF 110 VA R V RING SEAL
DICHTOMATK 67037427 VITON V-RING VRING199AVITON
DICHTOMATK 49430612 FREUDENBERG SEAL
DICHTOMATK 123618 NITRILE V-RING VRING60S
DICHTOMATK 123630 NITRILE V-RING VRING140S
DICHTOMATK 123511 NITRILE V-RING VRING85A
DICHTOMATK 67123584 NITRILE V-RING VRING375L
DICHTOMATK V 90 A NBR 60 OZB FORM NITRILE V-RING VRING90A
DICHTOMATK 67035519 FREUDENBERG SEAL
DICHTOMATK 123574 NITRILE V-RING VRING170L
SKF 30 VA R V-RING SEAL
DICHTOMATK 49438242 FREUDENBERG SEAL