DICHTOMATK NITRILE V-RING VS50-16 NBR
V-ring (V) 16 S - ozone resistant (OZB) - vulcanised in form (FORM)
See technical informationReferences
Dichtomatik:49436023
Rubix:168A5863
Manufacturer :49436023

Product details : DICHTOMATK NITRILE V-RING VS50-16 NBR
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Min. diameter | 14 mm |
| Max diameter | 16 mm |
| Material | nbr |
| Execution | vs |
Show UNSPSC/ECL@SS
£ 0.30 excl. VAT
/ Each
£ 0.36 incl. VAT
- Usually arrives within 14 working days
