DICHTOMATK 123578 NITRILE V-RING VRING220L


V-ring (V) 220 L - ozone resistant (OZB) - vulcanised in form (FORM)

References
dichtomatik:V 220 L NBR 60 OZB FORM
rubix:168A5541
manufacturer :123578
brand logo
brand logo
Technical specifications
Min. diameter210 mm
Max diameter220 mm
MaterialNBR
See all Specifications

Product details : DICHTOMATK 123578 NITRILE V-RING VRING220L


V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.

Technical specifications


Attributes
Logistic Weight27 g
Min. diameter210 mm
Max diameter220 mm
MaterialNBR
ExecutionVL
Show UNSPSC/ECL@SS
£ 118.45 excl. VAT
/ 10 pieces
£ 142.14 incl. VAT
  • Usually arrives within 14 working days