DICHTOMATK 67037459 VITON V-RING VRING90AVITON
V-ring (V) 90 A - vulcanised in form (FORM)
See technical informationSee documentsReferences
Dichtomatik:67037459
Rubix:168A6001
Manufacturer :67037459

Documents
Product details : DICHTOMATK 67037459 VITON V-RING VRING90AVITON
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 19 g |
|---|---|
| Min. diameter | 81 mm |
| Max diameter | 93 mm |
| Material | fkm/fpm |
| Execution | va |
Show UNSPSC/ECL@SS
£ 9.05 excl. VAT
/ Each
£ 10.85 incl. VAT
- Usually arrives within 14 working days
