Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
DICHTOMATK 123610 NITRILE V-RING VRING30S
DICHTOMATK 123610 NITRILE V-RING VRING30S
V-ring (V) 30 S - ozone resistant (OZB) - vulcanised in form (FORM)
References
dichtomatik:
V 30 S NBR 60 OZB FORM
rubix:
168A5937
manufacturer :
123610
Technical specifications
Min. diameter
27
mm
Max diameter
30
mm
Material
NBR
See all Specifications
Product details
Technical specifications
Product details : DICHTOMATK 123610 NITRILE V-RING VRING30S
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
Logistic Weight
3
g
Min. diameter
27
mm
Max diameter
30
mm
Material
NBR
Execution
VS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.03
excl. VAT
/
Each
£
1.24
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATIK VITON V RING VRING160LVITON
DICHTOMATK 22379 VITON V-RING VRING50AVITON
DICHTOMATK NITRILE V-RING VRING220A
DICHTOMATK 123623 NITRILE V-RING VRING85S
SKF 40 VA V V RING
DICHTOMATK 67049455 VITON V-RING VRING30AVITON
DICHTOMATK NITRILE V-RING VRING50A
SKF 50 VA V V-RING SEAL CR400504
DICHTOMATK 123601 NITRILE V-RING VRING10S
DICHTOMATK 67123636 NITRILE V-RING VRING199S
DICHTOMATK NITRILE V-RING 75S
DICHTOMATK 123495 NITRILE V-RING VRING22A
DICHTOMATK 49433651 FREUDENBERG SEAL
DICHTOMATK 123574 NITRILE V-RING VRING170L
DICHTOMATK 123492 NITRILE V-RING VRING16A