Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
DICHTOMATK VITON V-RING VRING70AVITON
DICHTOMATK VITON V-RING VRING70AVITON
V-ring (V) 70 A - vulcanised in form (FORM)
References
dichtomatik:
V 70 A FKM 60 FORM
rubix:
168A5936
manufacturer :
35344
Technical specifications
Min. diameter
63
mm
Max diameter
75
mm
Material
FKM
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : DICHTOMATK VITON V-RING VRING70AVITON
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
Logistic Weight
16
g
Min. diameter
63
mm
Max diameter
75
mm
Material
FKM
Height
9
mm
Width
6.8
mm
Execution
VA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.40
excl. VAT
/ 10
pieces
£
151.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DICHTOMATK NITRILE V-RING VRING18S
DICHTOMATK NITRILE V-RING VRING160S
SKF 80VA V V-RING SEAL
DICHTOMATK 36555 VITON V-RING VRING60AVITON
DICHTOMATK 123520 NITRILE V-RING VRING160A
DICHTOMATK 123601 NITRILE V-RING VRING10S
DICHTOMATK 123534 NITRILE V-RING VRING450A
DICHTOMATK 49433558 FREUDENBERG SEAL
DICHTOMATK NITRILE V-RING VRING60A
DICHTOMATK 49432263 FREUDENBERG SEAL
DICHTOMATK 123574 NITRILE V-RING VRING170L
DICHTOMATK 67034854 VITON V-RING VRING100AVITON
DICHTOMATK 123608 NITRILE V-RING VRING25S
DICHTOMATK 67037062 VITON V-RING VRING20SVITON
V-RING VRING4A