DICHTOMATK 67044405 V-RING VRING140LVITON
V-Ring (v) 140 L-vulcanized in form (FORM)
See technical informationReferences
Dichtomatik:VL 140 60 FKM FP603401
Rubix:168A6132
Manufacturer :67044405

Product details : DICHTOMATK 67044405 V-RING VRING140LVITON
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Min. diameter | 125 mm |
| Max diameter | 140 mm |
| Material | fkm/fpm |
| Execution | vl |
Show UNSPSC/ECL@SS
£ 25.14 excl. VAT
/ Each
£ 30.17 incl. VAT
- Usually arrives within 14 working days
