DICHTOMATK NITRILE V-RING VRING60A
V-ring (V) 60 A - ozone resistant (OZB) - vulcanised in form (FORM)
See technical informationSee documentsReferences
Dichtomatik:49451224
Rubix:168A5635
Manufacturer :123506

Documents
Product details : DICHTOMATK NITRILE V-RING VRING60A
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Min. diameter | 54 mm |
| Max diameter | 64 mm |
| Material | nbr |
| Execution | va |
Show UNSPSC/ECL@SS
£ 10.91 excl. VAT
/ 10 pieces
£ 13.09 incl. VAT
- In stock: Next day delivery
