DICHTOMATK 123513 NITRILE V-RING VRING95A
V-ring (V) 95 A - ozone resistant (OZB) - vulcanised in form (FORM)
See technical informationReferences
Dichtomatik:123513
Rubix:168A5634
Manufacturer :V 95 A NBR 60 OZB FORM



Product details : DICHTOMATK 123513 NITRILE V-RING VRING95A
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Min. diameter | 93 mm |
| Max diameter | 98 mm |
| Material | nbr |
| Execution | va |
Show UNSPSC/ECL@SS
£ 1.66 excl. VAT
/ Each
£ 1.99 incl. VAT
- In stock: Next day delivery
