DICHTOMATK VRING200A


V-ring (V) 200 A - ozone resistant (OZB) - vulcanised in form (FORM)

References
dichtomatik:V 200 A NBR 60 OZB FORM
rubix:168A5871
manufacturer :123525
brand logo
brand logo
Technical specifications
Min. diameter180 mm
MaterialNBR
See all Specifications

Product details : DICHTOMATK VRING200A


V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.

Technical specifications


Attributes
Logistic Weight148 g
Min. diameter180 mm
MaterialNBR
ExecutionVA
Show UNSPSC/ECL@SS
£ 10.32 excl. VAT
/ Each
£ 12.39 incl. VAT
  • Usually arrives within 14 working days