References
Dichtomatik:49430639
Rubix:80346935
Manufacturer :49430639

Product details : DICHTOMATK 123507 NITRILE V-RING 65A
Water deflectors (V-rings) protect sealing elements against grease, oil or water spray, as well as dust and other media. Freudenberg Sealing Technologies offers water deflectors in various designs that can be used for low load up to heavy-duty areas of application, for example, the new Merkel Enviromatic deflector. They function axially, meet the high requirements and are easy to mount, as well as being suitable even in case of high deflection.
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Min. diameter | 63 mm |
| Max diameter | 68 mm |
| Material | nbr |
| Execution | va |
Show UNSPSC/ECL@SS
£ 0.55 excl. VAT
/ Each
£ 0.66 incl. VAT
- Usually arrives within 14 working days
