Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
DICHTOMATK 67062143 VITON V-RING VRING38AVITON
DICHTOMATK 67062143 VITON V-RING VRING38AVITON
V-ring (V) 38 A - vulcanized in form (FORM)
References
dichtomatik:
V 38 A FKM 60 FORM
rubix:
168A6167
manufacturer :
62143
Technical specifications
Min. diameter
34
mm
Max diameter
42
mm
Material
fkm
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : DICHTOMATK 67062143 VITON V-RING VRING38AVITON
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
Logistic Weight
33
g
Min. diameter
34
mm
Max diameter
42
mm
Material
fkm
Width
7.5
mm
Execution
va
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.63
excl. VAT
/
Each
£
3.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DICHTOMATK 49433651 FREUDENBERG SEAL
DICHTOMATK 123617 NITRILE V-RING VRING55S
DICHTOMATK 123534 NITRILE V-RING VRING450A
DICHTOMATK 123509 NITRILE V-RING VRING75A
DICHTOMATK 67034917 VITON V-RING VRING55SVITON
DICHTOMATK VRING650A
SKF 110 VA R V RING SEAL
DICHTOMATK 67044405 V-RING VRING140LVITON
DICHTOMATK V 90 A NBR 60 OZB FORM NITRILE V-RING VRING90A
DICHTOMATK 123511 NITRILE V-RING VRING85A
123508 NITRILE V-RING VRING70A
DICHTOMATK 123616 NITRILE V-RING VRING50S
DICHTOMATK 49433558 FREUDENBERG SEAL
DICHTOMATK 123601 NITRILE V-RING VRING10S
DICHTOMATK 123493 NITRILE V-RING VRING18A