DICHTOMATK 67036916 V-RING VRING200AVITON
V-ring (V) 200 A - vulcanised in form (FORM)
See technical informationReferences
Dichtomatik:67036916
Rubix:168A5762
Manufacturer :67036916

Product details : DICHTOMATK 67036916 V-RING VRING200AVITON
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 242 g |
|---|---|
| Material | fkm/fpm |
| Execution | va |
Show UNSPSC/ECL@SS
£ 85.61 excl. VAT
/ Each
£ 102.73 incl. VAT
- Usually arrives within 14 working days
