DICHTOMATK 67123576 NITRILE V-RING VRING190L
V-Ring (v) 190 L-ozone resistant (OZB)-vulcanized in form (FORM)
See technical informationReferences
Dichtomatik:49428138
Rubix:168A6041
Manufacturer :49428138

Product details : DICHTOMATK 67123576 NITRILE V-RING VRING190L
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Min. diameter | 171 mm |
| Max diameter | 190 mm |
| Material | nbr |
| Execution | vl |
Show UNSPSC/ECL@SS
£ 6.95 excl. VAT
/ Each
£ 8.34 incl. VAT
- Usually arrives within 14 working days
