DICHTOMATK 123574 NITRILE V-RING VRING170L


V-ring (v) 170 L - ozone resistant (OZB) - vulcanized in form (FORM)

References
dichtomatik:V 170 L NBR 60 OZB FORM
rubix:167A2544
manufacturer :123574
brand logo
brand logo
Technical specifications
Min. diameter153 mm
Max diameter170 mm
MaterialNBR
See all Specifications

Product details : DICHTOMATK 123574 NITRILE V-RING VRING170L


V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.

Technical specifications


Attributes
Logistic Weight21 g
Min. diameter153 mm
Max diameter170 mm
MaterialNBR
ExecutionVL
Show UNSPSC/ECL@SS
£ 2.49 excl. VAT
/ Each
£ 2.99 incl. VAT
  • Usually arrives within 14 working days