Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
V-rings
DICHTOMATK 67038226 VITON V-RING VRING30SVITON
DICHTOMATK 67038226 VITON V-RING VRING30SVITON
V-ring (V) 30 S - vulcanised in form (FORM)
References
dichtomatik:
V 30 S FKM 60 FORM
rubix:
168A6003
manufacturer :
38226
Technical specifications
Min. diameter
27
mm
Max diameter
35
mm
Material
FKM
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : DICHTOMATK 67038226 VITON V-RING VRING30SVITON
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
Logistic Weight
4
g
Min. diameter
27
mm
Max diameter
35
mm
Material
FKM
Width
10.5
mm
Execution
VS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.11
excl. VAT
/
Each
£
3.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DICHTOMATK NITRILE V-RING VRING120A
DICHTOMATK 49438244 FREUDENBERG SEAL
DICHTOMATK 37455 VITON V-RING VRING65AVITON
DICHTOMATK 67034917 VITON V-RING VRING55SVITON
DICHTOMATK 37965 VITON V-RING VRING190AVITON
DICHTOMATK 123520 NITRILE V-RING VRING160A
SKF 35VAR V RING
DICHTOMATK 67062143 VITON V-RING VRING38AVITON
DICHTOMATK 67037459 VITON V-RING VRING90AVITON
DICHTOMATK 123529 NITRILE V-RING VRING300A
DICHTOMATK 123509 NITRILE V-RING VRING75A
DICHTOMATK 123589 NITRILE V-RING VRING550L
DICHTOMATK 49438242 FREUDENBERG SEAL
DICHTOMATK VRING1100A NITRILE V-RING
SKF 250 VA R SEAL