V-ring (v) 140 L - ozone resistant (OZB) - vulcanized in form (FORM)
Min. diameter | 135 mm |
---|---|
Max diameter | 145 mm |
Material | NBR |
Logistic Weight | 18 g |
---|---|
Min. diameter | 135 mm |
Max diameter | 145 mm |
Material | NBR |
Height | 8 mm |
Width | 10.5 mm |
Execution | VL |
In stock: Next day delivery