DICHTOMATK 49433651 FREUDENBERG SEAL


V-Ring

References
dichtomatik:49433651
rubix:252A0180
manufacturer :VL 325 60NBR NB603412
brand logo
brand logo
Technical specifications
Min. diameter310 mm
Max diameter335 mm
MaterialNBR
See all Specifications

Product details : DICHTOMATK 49433651 FREUDENBERG SEAL


V-Rings are axial seals with an elastomer sealing element vulcanised in the mould. The typical design of a V-Ring is comprised of the body, the flexible joint and the sealing lip.

Technical specifications


Attributes
Min. diameter310 mm
Max diameter335 mm
MaterialNBR
Width10.5 mm
ExecutionVL
Show UNSPSC/ECL@SS
£ 10.38 excl. VAT
/ Each
£ 12.46 incl. VAT
  • Usually arrives within 14 working days