DICHTOMATK NITRILE V-RING VRING110S
V-ring (V) 110 S - ozone resistant (OZB) - vulcanised in form (FORM)
See technical informationReferences
Dichtomatik:49430586
Rubix:168A5897
Manufacturer :49430586

Product details : DICHTOMATK NITRILE V-RING VRING110S
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 28 g |
|---|---|
| Min. diameter | 99 mm |
| Max diameter | 110 mm |
| Material | nbr |
| Execution | vs |
Show UNSPSC/ECL@SS
£ 3.55 excl. VAT
/ Each
£ 4.26 incl. VAT
- Usually arrives within 14 working days
