VIKAN 41972 ULTRA-SLIM CLEANING BRUSH W/LONG HANDLE 600MM MED GREEN
VIKAN 41972 GRN ULTRASLIM CLEANING BRUSH CW LONG HANDLE 600MM MEDIUM
See technical informationReferences
Vikan:41972
Rubix:241A9269
EAN:5705022023291




Technical specifications
| Type | vikan 41972 ultra-slim cleaning brush w/long handle 600mm med green |
|---|
Product details : VIKAN 41972 ULTRA-SLIM CLEANING BRUSH W/LONG HANDLE 600MM MED GREEN
Clean where other brushes cannot reach with this ultra-slim 15 mm wide brush with a scraping edge for tackling stubborn debris. Features an easy-grip slim handle and a specially designed head with extra-stiff first bristles that help clean all the way to the end of narrow spaces. The brush block is made using food contact compliant polypropylene offcuts from other Vikan products.
Technical specifications
Attributes
| Type | vikan 41972 ultra-slim cleaning brush w/long handle 600mm med green |
|---|---|
| Length | 60 cm |
Show UNSPSC/ECL@SS
£ 8.74 excl. VAT
/ Each
£ 10.49 incl. VAT
- Usually arrives within 14 working days