MECALINE 869343 QUICK EXHAUST VALVE G3/8IN
NICKEL PLATED BRASS QUICK EXHAUST
See technical informationSee documentsReferences
Mecaline:869343
Rubix:216A1321
EAN:3660338230905

Documents
Product details : MECALINE 869343 QUICK EXHAUST VALVE G3/8IN
Material: Nickel Plated Brass. Opening pressure: 0.3 Bars. Maximum pressure 10 Bars. Temperature Range: -20°C...+80°C. Application: compressed air.
According to the definition of the UNI standards ref. UNI-ISO 5598 this valve is considered: “Valve which immediately opens its outlet to exhaust, whenever the pressure of the air decreases at the inlet.”
According to the definition of the UNI standards ref. UNI-ISO 5598 this valve is considered: “Valve which immediately opens its outlet to exhaust, whenever the pressure of the air decreases at the inlet.”
Technical specifications
Attributes
| Material | brass |
|---|---|
| Max. service pressure | 8 bar |
| Max. temperature | 70 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 24.45 excl. VAT
/ Each
£ 29.34 incl. VAT
- Usually arrives within 14 working days
