FESTO 193508 VACUUM GENERATOR VN-07-H-T3-PI4-VI4-RO1


VN pneumatic vacuum suction nozzle

References
festo:VN-07-H-T3-PI4-VI4-RO1
rubix:119A3073
manufacturer :193508
ean:4052568079956
VN-07-H-T3-PI4-VI4-RO1 Vacuum generator
brand logo
Technical specifications
Materialanodised aluminium wrought alloy, nickel-plated brass, nbr, pom, pe, aluminium wrought alloy
See all Specifications

Product details : FESTO 193508 VACUUM GENERATOR VN-07-H-T3-PI4-VI4-RO1


Vacuum generator VN-07-H-T3-PI4-VI4-RO1 Standard, high vacuum width 14 mm, T shape with female thread and open silencer. Nominal size, Laval nozzle=0,7 mm, Grid dimension=14 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)

Technical specifications


Attributes
Logistic Weight24,75Ā g
Materialanodised aluminium wrought alloy, nickel-plated brass, nbr, pom, pe, aluminium wrought alloy
Show UNSPSC/ECL@SS
Ā£ 39.41 excl. VAT
/ Each
Ā£ 47.29 incl. VAT
  • Delivery usually within ( 2 ) days