FESTO 193499 VACUUM GENERATOR VN-07-H-T3-PI4-VI4-RI4


VN Pneumatic Vacuum Suction Nozzle

References
festo:VN-07-H-T3-PI4-VI4-RI4
rubix:119A3071
manufacturer :193499
ean:4052568079918
VN-07-H-T3-PI4-VI4-RI4 Vacuum generator
brand logo
Technical specifications
Materialanodised wrought aluminium alloy, nbr, pom
See all Specifications

Product details : FESTO 193499 VACUUM GENERATOR VN-07-H-T3-PI4-VI4-RI4


Vacuum generator VN-07-H-T3-PI4-VI4-RI4 Standard, high vacuum, width 14 mm, T shape with female thread Nominal size, Laval nozzle=0,7 mm, Grid dimension=14 mm, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard), Design structure=T-shaped

Technical specifications


Attributes
Logistic Weight21,27Ā g
Materialanodised wrought aluminium alloy, nbr, pom
Show UNSPSC/ECL@SS
Ā£ 33.40 excl. VAT
/ Each
Ā£ 40.08 incl. VAT
  • Delivery usually within ( 2 ) days