References
Optibelt:32 X 2800
Rubix:265A9022
Manufacturer :1599206
EAN:4014486044393




Product details : OPTIBELT 32 X 2800 1599206
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 1870 g |
|---|---|
| Profile | d/32 |
| Belt designation | d110 |
| Interior length | 2800 mm |
| Pitch length | 2875 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 2926 mm |
Show UNSPSC/ECL@SS
£ 46.80 excl. VAT
/ Each
£ 56.16 incl. VAT
- Usually arrives within 14 working days
