References
Optibelt:25 X 4750
Rubix:104A5885
Manufacturer :1628976
EAN:4014486038637





Technical specifications
| Profile | 25 |
|---|---|
| Belt designation | 25x4750 |
| Interior length | 4750 mm |
Product details : OPTIBELT V BELT 25 SECTION 25 47507700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92x504x504 mm |
|---|---|
| Logistic Weight | 1995 g |
| Profile | 25 |
| Belt designation | 25x4750 |
| Interior length | 4750 mm |
| Outer length | 4850 mm |
| Upper width | 25 mm |
| Height | 16 mm |
| Pitch length | 4810 mm |
Show UNSPSC/ECL@SS
£ 100.72 excl. VAT
/ Each
£ 120.86 incl. VAT
- Usually arrives within 14 working days