References
Optibelt:13 X 1800
Rubix:181A2839
Manufacturer :1570347
EAN:4014486033205




Product details : OPTIBELT VBELT A SECT ENV 13 18007700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x133x133 mm |
|---|---|
| Logistic Weight | 196 g |
| Profile | a/13 |
| Belt designation | a71 |
| Interior length | 1800 mm |
| Outer length | 1850 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 1830 mm |
Show UNSPSC/ECL@SS
£ 16.20 excl. VAT
/ Each
£ 19.44 incl. VAT
- Usually arrives within 14 working days
