References
Optibelt:13 X 750
Rubix:104A2771
Manufacturer :1611744
EAN:4014486032642





Technical specifications
| Profile | a/13 |
|---|---|
| Belt designation | a29 1/2 |
| Interior length | 750 mm |
Product details : OPTIBELT VBELT A SECT ENV 13 7507700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x56x56 mm |
|---|---|
| Logistic Weight | 82 g |
| Profile | a/13 |
| Belt designation | a29 1/2 |
| Interior length | 750 mm |
| Pitch length | 780 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 800 mm |
Show UNSPSC/ECL@SS
£ 9.02 excl. VAT
/ Each
£ 10.82 incl. VAT
- Usually arrives within 14 working days