References
Optibelt:22 X 1676
Rubix:265A9797
Manufacturer :1673526
EAN:4014486037395




Product details : OPTIBELT 22 X 1676 1673526
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x157x157 mm |
|---|---|
| Logistic Weight | 543 g |
| Profile | c/22 |
| Belt designation | c66 |
| Interior length | 1676 mm |
| Outer length | 1764 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 1734 mm |
Show UNSPSC/ECL@SS
£ 15.22 excl. VAT
/ Each
£ 18.26 incl. VAT
- Usually arrives within 14 working days
