References
Optibelt:10 X 1295
Rubix:265A8730
Manufacturer :1757266
EAN:4014486032079




Product details : OPTIBELT 10 X 1295 1757266
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x31x31 mm |
|---|---|
| Logistic Weight | 83 g |
| Profile | z/10 |
| Belt designation | z51 |
| Interior length | 1295 mm |
| Pitch length | 1317 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 1333 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 4.72 excl. VAT
/ Each
£ 5.66 incl. VAT
- Usually arrives within 14 working days
