References
Optibelt:22 X 6477
Rubix:266A2894
Manufacturer :1793581
EAN:4014486546187




Product details : OPTIBELT 22 X 6477 1793581
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 2099 g |
|---|---|
| Profile | c/22 |
| Belt designation | c255 |
| Interior length | 6477 mm |
| Pitch length | 6535 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 6565 mm |
Show UNSPSC/ECL@SS
£ 67.18 excl. VAT
/ Each
£ 80.62 incl. VAT
- Usually arrives within 14 working days
