References
Optibelt:6 X 300
Rubix:104A0786
Manufacturer :1532527
EAN:4014486009583




Product details : OPTIBELT V BELT 6 SECT M COG 6 3007747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x20x20 mm |
|---|---|
| Logistic Weight | 8 g |
| Profile | y/6 |
| Belt designation | 6x300 |
| Interior length | 300 mm |
| Pitch length | 315 mm |
| Upper width | 6 mm |
| Height | 4 mm |
| Outer length | 325 mm |
Show UNSPSC/ECL@SS
£ 7.28 excl. VAT
/ Each
£ 8.74 incl. VAT
- Usually arrives within 14 working days
