References
Optibelt:13 X 2100
Rubix:209A3202
Manufacturer :1564813
EAN:4014486033328




Product details : OPTIBELT 13 21007700 V BELT A SECT ENV A83E
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x155x155 mm |
|---|---|
| Logistic Weight | 229 g |
| Profile | a/13 |
| Belt designation | a83 |
| Interior length | 2100 mm |
| Outer length | 2150 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 2130 mm |
Show UNSPSC/ECL@SS
£ 18.97 excl. VAT
/ Each
£ 22.76 incl. VAT
- Usually arrives within 14 working days
