References
Optibelt:13 X 1825
Rubix:265A8786
Manufacturer :1703833
EAN:4014486033212




Product details : OPTIBELT 13 X 1825 1703833
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x135x135 mm |
|---|---|
| Logistic Weight | 199 g |
| Profile | a/13 |
| Belt designation | a72 |
| Interior length | 1825 mm |
| Pitch length | 1855 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1875 mm |
Show UNSPSC/ECL@SS
£ 8.36 excl. VAT
/ Each
£ 10.03 incl. VAT
- Usually arrives within 14 working days
