SMC VBA43A-F04 BOOSTER REGULATOR


VBA40A series pressure booster

References
smc:VBA43A-F04
rubix:118A7141
brand logo
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
Volume flow rate1600 l/min
See all Specifications

Product details : SMC VBA43A-F04 BOOSTER REGULATOR


The specialty regulator series VBA is a booster regulator that saves money and energy by increasing the main line pressure up to two times. The booster regulator, when connected to air supply line, increases pressure up to two times and the main air supply pressure may be set low. Desired pressure increase can be easily adjusted.
•Service life increased.
•Noise reduced.
•Condensation reduced.
•Reliability improved.

Made to Order: Standard
Body Size: 43A (1/2, Max. operating pressure 1.6 MPa)
Thread Type: F (G [PF])
Port Size: 04 (1/2)
Option: None
Semi-standard: Standard

Technical specifications


Attributes
Logistics dimensions (L x W x H)150x404x221 mm
Logistic Weight7500 g
Threading diameter (inch)1/2 ''
Volume flow rate1600 l/min
Show UNSPSC/ECL@SS
£ 1,092.89 excl. VAT
/ Each
£ 1,311.47 incl. VAT
  • Delivery usually within ( 4 ) days