EXPERT SCREWDRIVER 1000V 35X75 E165411
1000 VOLT INSULATED SCREWDRIVERS FOR SLOTTED HEAD SCREWS
See technical informationSee documentsReferences
Expert:E165411
Rubix:2014219
EAN:3258951654118
Documents
Product details : EXPERT SCREWDRIVER 1000V 35X75 E165411
CEI 60900 - ISO 2380 - 1 - ISO 2380 - 2
- trimaterial ergonomic handle for comfortable and reliable screwing.
- Screw head color code: red.
- Each product is tested under 10,000 Volts.
- Round hardened blade with orange PVC insulation.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Blade length | 75 mm |
| Imprint size | 0,6x3,5 |
Show UNSPSC/ECL@SS
£ 5.22 excl. VAT
/ Each
£ 6.26 incl. VAT
- Delivery usually within ( 14 ) days
