BOTT 16922006.16 VERSO 2000X600 AD HT FW BEN FS MPLEX


verso adj. height framework bench with full depth base shelf & mpx top WxDxH: 2000x600x780-930mm RAL 7035

References
bott:16922006.16
rubix:2584226
ean:5039350034101
brand logo
brand logo
Technical specifications
Height780 mm
Width2000 mm
Depth600 mm

Product details : BOTT 16922006.16 VERSO 2000X600 AD HT FW BEN FS MPLEX


verso adjustable height framework bench with full depth base shelf. Featuring a robust steel channel, adjustable height framework with 30mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 2000x600x780-930mm.

Strengths

The BOTT Verso Basic Bench with full depth shelf is a robust bench system designed to support loads of up to 600kg
Choice of 30mm-thick Multiplex, Lino or ESD laminate worktops
Compatible with the rear frame system accessories
Full depth base shelf (half depth models also available

Applications

Extremely versatile and adaptable, this workbench can be used as a basic bench or converted into an excellent storage bench by combining it with a choice of suspended cabinets

Technical specifications


Attributes
Height780 mm
Width2000 mm
Depth600 mm
Show UNSPSC/ECL@SS
£ 513.74 excl. VAT
/ Each
£ 616.49 incl. VAT
  • Usually arrives within 14 working days