BOTT 16922329.16 VERSO 2000X800X780 CANT BENCH MFC


verso cantilever bench with MFC worktop WxDxH: 2000x800x780mm RAL 7035

References
bott:16922329.16
rubix:2584239
ean:5039350028957
brand logo
brand logo
Technical specifications
Height780 mm
Width2000 mm
Depth800 mm
See all Specifications

Product details : BOTT 16922329.16 VERSO 2000X800X780 CANT BENCH MFC


verso cantilever bench. Featuring a robust, steel channel framework with clear front access and 20mm MFC laminate worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 2000x800x780mm.

Technical specifications


Attributes
Height780 mm
Width2000 mm
Depth800 mm
Model16922329
Show UNSPSC/ECL@SS
£ 511.62 excl. VAT
/ Each
£ 613.94 incl. VAT
  • Usually arrives within 14 working days