BOTT 16923021.24 HGHT ADJ WBENCH 1750X600X830 - 930& MPX WORKTOP
Workbench for workshop Bott
See technical informationReferences
Bott:16923021.24
Rubix:214A6919
Product details : BOTT 16923021.24 HGHT ADJ WBENCH 1750X600X830 - 930& MPX WORKTOP
verso height adjustable storage bench 1750mm x 600mm x 830 - 930mm with 30mm Mpx worktop. Constructed of robust rigid frame with up to 600 kg load capacity, with a hardwearing light grey / red (RAL 7035 / 3004) powder coated finish. Complete with 2 x 350mm high cupboards each fitted with a 3 point lock. Supplied with 1 x 125mm , 1 x 125mm lockable drawers with 60KG U.D.L. and 100% extending roller bearing slides.
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 1750 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 885.20 excl. VAT
/ Each
£ 1,062.24 incl. VAT
- Delivery usually within ( 16 ) days
