BOTT 1050X600X980MM VERSO MBILE 6DRAW CABINET &LINO WRKTOP 16927053.11
verso mobile cabinet with 6 drawers and lino top WxDxH: 1050x600x980mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:16927053.11
Rubix:80986612

Documents
Product details : BOTT 1050X600X980MM VERSO MBILE 6DRAW CABINET &LINO WRKTOP 16927053.11
verso mobile drawer cabinet with 6 drawers & lino top. Featuring a robust, fully welded steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 3x 100mm, 2x 125mm, 1x 175mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x600x980mm
Technical specifications
Attributes
| Number of drawers | 6 |
|---|---|
| Permissible load | 50 kg |
| Width | 1050 mm |
| Depth | 600 mm |
| Height | 980 mm |
| Material | steel |
| Number of elements | 6 |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 1,149.21 excl. VAT
/ Each
£ 1,379.05 incl. VAT
- Delivery usually within ( 16 ) days





