References
Facom:FAS.13BK
Rubix:80149352
EAN:3662424001284


Technical specifications
| Number of drawers | 13 |
|---|---|
| Permissible load | 1000 kg |
| Width | 1042 mm |
Product details : FACOM FAS.13BK ROLLER CABINET 13 DRAWER
13-drawer trolley: FAS.13BK
1 extra-large drawer, for tools and bulky items with 5 modules - usable dimensions (W. x D. x H.): 1032 x 421 x 130 mm
6 drawers with 3 modules - usable drawer dimensions (W. x D. x H.): 569 x 421 x 60-130-200 mm
6 drawers with 2 modules - useful drawer dimensions (W. x D. x H.): 378 x 421 x 60-130-200 mm
Weight: 135 kg.
1 extra-large drawer, for tools and bulky items with 5 modules - usable dimensions (W. x D. x H.): 1032 x 421 x 130 mm
6 drawers with 3 modules - usable drawer dimensions (W. x D. x H.): 569 x 421 x 60-130-200 mm
6 drawers with 2 modules - useful drawer dimensions (W. x D. x H.): 378 x 421 x 60-130-200 mm
Weight: 135 kg.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 500x1166x1042 mm |
|---|---|
| Logistic Weight | 135000 g |
| Number of drawers | 13 |
| Permissible load | 1000 kg |
| Width | 1042 mm |
| Depth | 500 mm |
| Height | 1166 mm |
| Material | metal |
| Number of elements | 13 |
| Colour | black |
Show UNSPSC/ECL@SS
£ 1,918.11 excl. VAT
/ Each
£ 2,301.73 incl. VAT
- Delivery usually within ( 14 ) days