BOTT 16922203.16 700X600X930 MOBILE WORKST& + LINO TOP & CUPBOARD
verso mobile workstand with cupboard & lino top WxDxH: 700x600x930mm RAL 7035
See technical informationSee documentsReferences
Bott:16922203.16
Rubix:214A6851

Documents
Product details : BOTT 16922203.16 700X600X930 MOBILE WORKST& + LINO TOP & CUPBOARD
verso mobile workstand with full cupboard. Featuring a robust, steel channel, framework with 100mm diameter castors and a 30mm lino worktop. Cupboard - WxDxH: 525x550x600mm. with single, reinforced 525mm door and 1 adjustable height, galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 700x600x930mm.
Technical specifications
Attributes
| Width | 700 mm |
|---|---|
| Height | 930 mm |
| Load | 75 kg |
| Depth | 600 mm |
| Type | mobile workstand |
| Model | 16922203 |
Show UNSPSC/ECL@SS
£ 534.97 excl. VAT
/ Each
£ 641.96 incl. VAT
- Delivery usually within ( 16 ) days



