BOTT 40201013.19V CUBIO SMR-13620-1 ROLLER SHUTTER CUPBOARD


Curtain cabinet Bott

References
bott:40201013.19V
rubix:214A8367
brand logo
brand logo
Technical specifications
TypeHeavy Duty System Cupboards
Height2000 mm
Width1300 mm
See all Specifications

Product details : BOTT 40201013.19V CUBIO SMR-13620-1 ROLLER SHUTTER CUPBOARD


Cubio heavy duty cupboard with roller shutter door 1300mm (W) x 650mm (D) x 2000mm (H). Constructed of reinforced welded steel housing. Complete with 4 x galvanised steel shelves with 160kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.

Technical specifications


Attributes
TypeHeavy Duty System Cupboards
Height2000 mm
Width1300 mm
Depth650 mm
Show UNSPSC/ECL@SS
£ 1,549.89 excl. VAT
/ Each
£ 1,859.87 incl. VAT
  • Usually arrives within 14 working days