BOTT 40201023.24V CUBIO SMR-10620-12 CUPBOARD


Curtain cabinet Bott

References
bott:40201023.24V
rubix:214A8374
brand logo
brand logo
Technical specifications
TypeHeavy Duty System Cupboards
Height2000 mm
Width1050 mm
See all Specifications

Product details : BOTT 40201023.24V CUBIO SMR-10620-12 CUPBOARD


Cubio heavy duty cupboard with roller shutter door 1050mm (W) x 650mm (D) x 2000mm (H). Constructed of reinforced welded steel housing. Complete with 2 x galvanised steel shelf with 100kg U.D.L capacity, 2 x 175mm high drawers and 2 louvre backpanels . Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.

Technical specifications


Attributes
TypeHeavy Duty System Cupboards
Height2000 mm
Width1050 mm
Depth650 mm
Show UNSPSC/ECL@SS
£ 1,597.19 excl. VAT
/ Each
£ 1,916.63 incl. VAT
  • Usually arrives within 14 working days