BOTT 40201013.16V CUBIO SMR-13620-1 ROLLER SHUTTER CUPBOARD


Curtain cabinet Bott

References
bott:40201013.16V
rubix:214A8366
brand logo
brand logo
Technical specifications
TypeHeavy Duty System Cupboards
Height2000 mm
Width1300 mm
See all Specifications

Product details : BOTT 40201013.16V CUBIO SMR-13620-1 ROLLER SHUTTER CUPBOARD


Cubio heavy duty cupboard with roller shutter door 1300mm (W) x 650mm (D) x 2000mm (H). Constructed of reinforced welded steel housing. Complete with 4 x galvanised steel shelves with 160kg U.D.L capacity. Finished in hardwearing RAL 7035 (light grey) epoxy polyester powdercoat.

Technical specifications


Attributes
TypeHeavy Duty System Cupboards
Height2000 mm
Width1300 mm
Depth650 mm
Show UNSPSC/ECL@SS
£ 1,549.89 excl. VAT
/ Each
£ 1,859.87 incl. VAT
  • Usually arrives within 14 working days